FACOM SCREWDRIVER ATHH.12X200
ATHH-Wood handle screwdriver for slotted screw - 6-points forged blade
See technical informationReferences
Facom:ATHH.12X200
Rubix:1237489
EAN:3148510119007




Product details : FACOM SCREWDRIVER ATHH.12X200
ATHH-Wood handle screwdriver for slotted screw - 6-points forged blade
- Flat blade for "freeing up" a rusted screw, with the help of light taps.
-Forged and treated blade, equipped with a hexagon for blocking or unlocking with a wrench.
-Connection handle-blade by support.
-The handle, blade side, has a steel ferrule set with damper, to the opposite, a leather washer which protects the wood from the shocks.
- Presentation: chrome, polished.
- Flat blade for "freeing up" a rusted screw, with the help of light taps.
-Forged and treated blade, equipped with a hexagon for blocking or unlocking with a wrench.
-Connection handle-blade by support.
-The handle, blade side, has a steel ferrule set with damper, to the opposite, a leather washer which protects the wood from the shocks.
- Presentation: chrome, polished.
Technical specifications
Attributes
| Logistic Weight | 270 g |
|---|---|
| Packaged dimensions (D x W x H) | 330x32x32 mm |
| Package weight | 270 g |
| Imprint | flat |
| Imprint size | 12 |
| Blade length | 200 mm |
| Length | 330 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 18.48 excl. VAT
/ Each
£ 22.18 incl. VAT
- Delivery usually within ( 14 ) days
