FACOM 84E.2,5X75 HEX KEY 84E.25X75

84E - Micro-Tech® screwdriver for male hex screws

See technical information
References
Facom:84E.2,5X75
Rubix:1235835
Manufacturer :84E.2.5X75
EAN:3148511254080
brand logo
Technical specifications
Imprinthex / allen
Imprint size2,5 mm
Blade length168 mm
See all Specifications

Product details : FACOM 84E.2,5X75 HEX KEY 84E.25X75


84E - Micro-Tech® screwdriver for male hex screws
-Presentation: Burnished blade.

Technical specifications


Attributes
Logistic Weight22 g
Packaged dimensions (D x W x H)170x20x20 mm
Package weight21 g
Imprinthex / allen
Imprint size2,5 mm
Blade length168 mm
Length168 mm
Finishingpolished
Show UNSPSC/ECL@SS
£ 6.06 excl. VAT
/ Each
£ 7.27 incl. VAT
  • Delivery usually within ( 14 ) days