FACOM ATCL.S14PB PROTWIST 3 IN 1 STUBBY RATCHET HANDLE SET POUCH 1/4IN
Stubby Ratchet Handle Set Pouch
See technical informationReferences
Facom:ATCL.S14PB
Rubix:270A2213
EAN:3662424107115




Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | 3,5;4;5,5;6,5;ph1;ph2;pz1;pz2;x10;x15;x20;x25;x30;x40 |
| Blade length | 67 mm |
Product details : FACOM ATCL.S14PB PROTWIST 3 IN 1 STUBBY RATCHET HANDLE SET POUCH 1/4IN
Strengths
•SPEED: Ratcheting feature for faster task completion
ACCESS: Stubby screwdriver for tight areas and extra accessibility
Bi-material ergonomic handle for comfortable and reliable screwing
High quality 45-teeth ratchet = fast screwing, accuracy, strength and longevity
3-position action: screwing, unscrewing and locking
Very low blade return torque
ACCESS: Stubby screwdriver for tight areas and extra accessibility
Bi-material ergonomic handle for comfortable and reliable screwing
High quality 45-teeth ratchet = fast screwing, accuracy, strength and longevity
3-position action: screwing, unscrewing and locking
Very low blade return torque
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | 3,5;4;5,5;6,5;ph1;ph2;pz1;pz2;x10;x15;x20;x25;x30;x40 |
| Blade length | 67 mm |
| Length | 150 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 50.18 excl. VAT
/ Each
£ 60.22 incl. VAT
- In stock: Next day delivery