References
SKF:PNA 35/55
Rubix:103A1455
Manufacturer :17820
EAN:7316570535693

Product details : SKF ALIGN NEEDLE BEARING PNA 35/55
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x55x55 mm |
|---|---|
| Logistic Weight | 176 g |
| Inner diameter | 35 mm |
| Outer diameter | 55 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | pna |
| Material | bearing steel |
| Reference speed | 10000 rpm |
| Limit speed | 11000 rpm |
| Basic static load, radial - C0r | 51 N |
| Basic dynamic load, radial - Cr | 26.4 N |
Show UNSPSC/ECL@SS
£ 47.83 excl. VAT
/ Each
£ 57.40 incl. VAT
- Usually arrives within 14 working days
