Aligning needle roller bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 28 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x28x28 mm |
---|---|
Logistic Weight | 31 g |
Inner diameter | 15 mm |
Outer diameter | 28 mm |
Width | 12 mm |
Bearing Clearance | cn |
Series | rpna..-xl |
Material | steel |
Limit speed | 24100 rpm |
Basic static load, radial - C0r | 7900 N |
Basic dynamic load, radial - Cr | 7800 N |
Sealing | open |
Usually arrives within 14 working days