TEGERA 320 SYNTHETIC LEATHER GLOVE 11 2XL
All-round work gloves 320 TEGERA®
See technical informationSee documentsReferences
Tegera:320-11
Rubix:386A0792
EAN:7392626022072


Technical specifications
| Size | 11 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
Documents
Product details : TEGERA 320 SYNTHETIC LEATHER GLOVE 11 2XL
Highly durable glove in robust synthetic leather with knuckle reinforcement and reinforced fingertips. Excellent fit, ideal for precision work. Chromium-free, suitable for allergy-prone individuals, while offering protection against all forms of abrasion.
Highly durable glove with knuckle reinforcement and reinforced fingertips.
Strengths
Reinforced fingertips
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
| Main material | nitrile |
Show UNSPSC/ECL@SS
£ 7.39 excl. VAT
/ Each
£ 8.87 incl. VAT
- Usually arrives within 14 working days