TEGERA 71000 CHEMICAL PROTECTION GLOVE 8 M

Chemical protection glove TEGERA 71000

See technical informationSee documents
References
Tegera:71000-8
Rubix:386A1242
Manufacturer :71000-8
EAN:7340118314259
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size8
Length320 mm
Chemical protection valuejkl
See all Specifications
Documents

Product details : TEGERA 71000 CHEMICAL PROTECTION GLOVE 8 M


Double dipped chemical protection PVC glove for allround work with non-slip granulated nitrile finish and seamless lining. 0,2 mm/7,8 mil chemical protection layer. Accelerator-free and phthalate-free, oil and grease resistant. Pre-curved fingers and approved for handling foodstuffs. Soft and flexible design allowing wearers a good all-round working glove.
Chemical protection PVC glove with non-slip nitrile finish and seamless lining.

Strengths

Protection against chemicals,Approved for handling foodstuffs,Phthalate-free,Latex-free,Pre-curved fingers,Oil and grease resistant,Waterproof,Soft

Applications

Chemical technology work,Chemical work,HVAC installation,Laboratory work,Machine operating,Metalwork,Paint spraying work,Paper industry work,Petro-chemical work,Wood industry work
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size8
Length320 mm
Chemical protection valuejkl
Main materialnylon
Colourblack
Thickness1.5 mm
Show UNSPSC/ECL@SS
£ 7.20 excl. VAT
/ Each
£ 8.64 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (5)