TEGERA 8810 SYNTHETIC GLOVE INFINITY 11 2XL


Synthetic glove TEGERA 8810 INFINITY

References
tegera:8810-11
rubix:223A0702
ean:7340118321387
brand logo
brand logo
Technical specifications
Size11
CoatingNitrile
Cold protection (EN 511)X2X
See all Specifications

Product details : TEGERA 8810 SYNTHETIC GLOVE INFINITY 11 2XL


TEGERA® 8810 Infinity, Synthetic glove, nitrile foam/waterbased PU, palm-dipped, acrylic, nylon, spandex, 10 gg, 15 gg, foam grip pattern, fleece, Cat. II, withstands contact heat up to 100°C, DMF (DMFa) free, for allround work

Strengths

Functions:Anatomically designed, approved for handling foodstuffs, withstands contact heat
Scratches, lacerations, blisters, grazes, drying out, chapping, contact with dirt, abrasion injuries
Medium weight

Applications

Dirty environments, cold environments, dry environments;Machinery and equipment, mro, transportation, utilities, building and construction, logistics;Airport work, repair work, construction, building and construction, warehouse work, carpentry, installation work, transport work, machine driving, machine operating

Technical specifications


Attributes
Size11
CoatingNitrile
Cold protection (EN 511)X2X
Main materialAcrylic
Food contactYes
ColourBlack
Secondary colourYellow
Show UNSPSC/ECL@SS
£ 7.96 excl. VAT
/ Each
£ 9.55 incl. VAT
  • Usually arrives within 14 working days