PORTWEST A140K8RXL THERMAL GRIP GLOVE BLACK SIZE XL


Portwest Thermal Grip Glove

References
portwest:A140K8RXL
rubix:2588906
ean:5036108222261
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size10
CoatingLatex
Main materialAcrylic
See all Specifications

Product details : PORTWEST A140K8RXL THERMAL GRIP GLOVE BLACK SIZE XL


Thermal Grip Glove A140. The Thermal Grip Glove is perfect for construction transportation refuse collection maintenance and local authority work. This glove has a warm acrylic 10 gauge liner and is ideal for more heavy duty outdoor tasks or those people working in cold conditions. Specially designed for use in cold conditions. Crinkle latex grip offers excellent grip. Palm dipped to increase dexterity and ventilation. Warm 1 gauge acrylic liner for cold protection.
Standard : EN388_1141X, EN511_X1X and ANSI/ISEA 105 - 2016 CUT Level (A1)

Strengths

Seamless polycotton liner
Hand protection for both
CE certified
Specially designed for use in cold conditions
Crinkle latex grip offers excellent grip
Palm dipped to increase dexterity and ventilation
Warm 10 gauge acrylic liner for cold protection
Retail tag which aids presentation for retail sales
ANSI Cut Level A1

Applications

Construction
Transportation
Refuse collection
Maintenance
Local authority
brand logo
brand logo

Technical specifications


Attributes
Size10
CoatingLatex
Main materialAcrylic
LiningAcrylic
Length260 mm
ColourBlack
MaterialAcrylic / Latex
Show UNSPSC/ECL@SS
£ 2.02 excl. VAT
/ Each
£ 2.42 incl. VAT
  • Usually arrives within 14 working days