AlphaTec® 37-501
Size | 9,5 |
---|---|
Length | 330 mm |
Chemical protection value | JKMOPT |
Size | 9,5 |
---|---|
Length | 330 mm |
Chemical protection value | JKMOPT |
Main material | Nitrile |
Food contact | Yes |
Packaging | 12 Pairs Bag;12 Bags Carton |
Colour | Blue |
Thickness | 0.42 mm |
Secondary colour | Blue |
Material | Nitrile (Coating) |
In stock: Next day delivery