ANSELL 58-128 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN/WHT SIZE 7


AlphaTec 58128

References
ansell:58-128-7
rubix:2588530
manufacturer :58128070
ean:0076490464394
brand logo
brand logo
Technical specifications
Size7
Length280 mm
Chemical protection valueJKLOPT
See all Specifications

Product details : ANSELL 58-128 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN/WHT SIZE 7


  • ERGOFORM helps support musculoskeletal health during repetitive tasks and improves worker performance
  • United States Ergonomics certification
  • Unique “Thin Nitrile Technology” yields a thin barrier while offering superior protection from oils and other irritant fluids
  • ANSELL GRIP™ technology for the handling of wet or oily parts providing enhanced dexterity, grip and comfort
Enhanced Dexterity with Light Duty Chemical Protection and ANSELL GRIP Technology™.

Strengths

  • The first ergonomically certified chemical glove
  • Provides quantifiable ergonomic benefits to the wearer
  • Delivers high-performance musculoskeletal support
  • Conforms to the shape of the wearer’s hand enabling natural movement
  • Maximizes worker productivity by minimizing hand fatigue and discomfort
  • Reduces the risk of ergonomic injury caused by prolonged or repetitive manual tasks

Applications

Body painting including surface inspection|Applying sealers, touching up|Press injection molding|Equipment repair & maintenance|Assembling and mounting components|Painting or cleaning tools or robots|Final assembly|Metalwork, glass processing |Assembly & inspection of components|Warehousing of raw materials|Testing

Technical specifications


Attributes
Size7
Length280 mm
Chemical protection valueJKLOPT
Main materialNylon
Food contactYes
ColourGrey
Show UNSPSC/ECL@SS
£ 5.81 excl. VAT
/ Each
£ 6.97 incl. VAT
  • Usually arrives within 14 working days