Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
PORTWEST A882BKRS ESD PVC CHEMICAL GAUNTLET BLACK SIZE 7 SMALL
PORTWEST A882BKRS ESD PVC CHEMICAL GAUNTLET BLACK SIZE 7 SMALL
Chemical resistant glove Portwest
References
portwest:
A882BKRS
rubix:
259A6713
ean:
5036108324736
Technical specifications
Size
S
Main material
Cotton
See all Specifications
Product details
Technical specifications
Product details : PORTWEST A882BKRS ESD PVC CHEMICAL GAUNTLET BLACK SIZE 7 SMALL
Technical specifications
Attributes
Size
S
Main material
Cotton
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.45
excl. VAT
/
Each
£
6.54
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 23-200 ALPHATEC 3121B FDA PVC COATING GLOVES BLUE SIZE 9
ANSELL 23-201 ALPHATEC L/SLEEVE PVC COATING GLOVES BLUE SIZE 8
POLYCO 47N PURA NITRILE FLOCKLINED GLOVES 4101X BLUE SIZE 10 PK1
ANSELL 37-185 ALPHATEC SOLVEX UNFLOCKED SANDPATCH GLOVES GRN SIZE 9
GISS 880422 GLOVE G-CHEM ULTRA SIZE 9 UE12
SHOWA 690 L'SLEEVE CHEMICAL PROTECTION PVC GLOVES BLUE 8/M
ANSELL 58-001-8 ALPHATEC ESD GREEN CHEMICAL NITRILE GLOVES SZ8
GISS 880420 GLOVE G-CHEM ULTRA SIZE 7 UE12
ANSELL 87-118 ALPHATEC NATURAL RUBBER LATEX GAUNTLET BLK SIZE 10.5
ANSELL 29-500 ALPHATEC FLOCKED LOZENGE NEOPRENE GLOVES BLK SIZE 7
ANSELL 23-201 ALPHATEC L/SLEEVE PVC COATING GLOVES BLUE SIZE 7
ANSELL 58-330 ALPHATEC AQUADRI NITRILE GLOVES GRN/R'BLU SIZE 11
ANSELL 87-029 ALPHATEC NATURAL RUBBER LATEX GAUNTLETS BLUE SIZE 8
"ANSELL 58-530B ALPHATEC FULLY COATED GAUNTLETS 12"" GRN/ANTH SIZE 9"
ANSELL 87-900 ALPHATEC HEAVY WT LATEX FLOCKED GLOVES YEL/GRN SIZE 10