Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
TEGERA 186 CHEMICAL PROTECTION GLOVE 10 XL
TEGERA 186 CHEMICAL PROTECTION GLOVE 10 XL
Chemical protection glove TEGERA 186
References
tegera:
186-10
rubix:
386A0525
ean:
7392626035089
Technical specifications
Size
10
Length
310
mm
Chemical protection value
JKL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 186 CHEMICAL PROTECTION GLOVE 10 XL
TEGERA® 186, Chemical protection glove, 0,38 mm nitrile, diamond grip pattern, flock-lined, Cat. III, latex-free, for allround work
Technical specifications
Attributes
Size
10
Length
310
mm
Chemical protection value
JKL
Main material
Nitrile
Colour
Green
Thickness
0.38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.65
excl. VAT
/
Each
£
3.18
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ANSELL 58-270 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 10
ANSELL 39-124 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 9
"ANSELL 58-530B ALPHATEC FULLY COATED GAUNTLETS 12"" GRN/ANTH SIZE 9"
TEGERA 12910 CHEMICAL PROTECTION GLOVE 8 M
ANSELL 37-900 ALPHATEC SOLVEX FLOCKED NITRILE GLOVES RED SIZE 11
TEGERA 71000 CHEMICAL PROTECTION GLOVE 7 S
TEGERA 7350 CHEMICAL PROTECTION GLOVE 8 M
ANSELL 58-330 ALPHATEC AQUADRI NITRILE GLOVES GRN/R'BLU SIZE 9
ANSELL 37-675 ALPHATEC SOLVEX FLOCKED SANDPATCH GLOVES GRN SIZE 8
TEGERA 48 CHEMICAL PROTECTION GLOVE 8 M
POLYCO 92 NITRI-TECH III FLOCK LINED NITRILE GLOVES 4101X GRN SIZE 8
ANSELL 39-124 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 10
TRAFFIGLOV TG6500 NITRILE CHEMICAL GAUNTLET GREEN 4X41D GLOVES 8/M
SHOWA 660 CHEMICAL OIL RESISTANT EXTEND CUFF PVC GAUNTLET BLUE 9/L
ANSELL 87-118 ALPHATEC NATURAL RUBBER LATEX GAUNTLET BLK SIZE 8.5