AlphaTec 87190
Logistic Weight | 67 g |
---|---|
Size | 10 |
Length | 305 mm |
Chemical protection value | Type C |
Main material | Latex |
Packaging | 1 pair in a bag |
Colour | Yellow |
External finish | Engraved texture |
Thickness | 0.35 mm |
Material | Cotton flocking |
Usually arrives within 14 working days