ROCOL 15030 FOODLUBE SPRAY GREASE 400ML

Foodlube® spray grease

See technical informationSee documents

References

Rocol:FOODLUBE SPRAY GREASE 400ml
Rubix:1267962
Manufacturer :15030
EAN:5024747150304
brand logo

Technical specifications

Packagingaerosol
See all Specifications

Documents

Product details : ROCOL 15030 FOODLUBE SPRAY GREASE 400ML


Food grade, multi-purpose, extreme pressure (EP) grease fortified with PTFE in aerosol
FOODLUBE Spray Grease is FOODLUBE Universal 2 in an aerosol can for convenient application. It is a white, non-toxic food grade spray grease designed for the effective lubrication and protection of ball, roller and plain bearings, slides, pins, linkages and bushes operating in food, pharmaceutical and other clean environments.

Strengths

Offers an excellent wide temperature resistance of -50°C to +160°C. Highly resistant to water wash-off and offers excellent corrosion protection. Excellent oxidation stability resulting in extended relubrication intervals and a reduction in lubricant usage. Excellent all round, long life lubricant fortified with PTFE for improverd lubricity and performance.
NSF H1 Registered. ISO 21469 Certified. DETEX technology - x-ray and metal detectable plastic aerosol caps and actuators reduces risk of plastic contamination. HALAL Certified.

Applications

FOODLUBE Spray Grease is a white, non-toxic food grade spray grease designed for the effective lubrication and protection of ball, roller and plain bearings, slides, pins, linkages and bushes operating in food, pharmaceutical and other clean environments.

Technical specifications


Attributes
Logistic Weight368 g
Packaged dimensions (D x W x H)270x205x210 mm
Package weight4566 g
Packagingaerosol
Basepolyalphaolefin
Min. temperature-50 °C
Max. temperature160 °C
Assortmentfoodlube
200 mm
65 mm
£ 32.81 excl. VAT
/ Each
£ 39.37 incl. VAT
  • Usually arrives within 14 working days