TYGRIS TG9805 WATER RESISTANT HUB GREASE 500 GRM
Water Resistant Hub Grease TG9805
See technical informationSee documentsReferences
Tygris:TG9805
Rubix:210A9363
EAN:5060253474503

Documents
Product details : TYGRIS TG9805 WATER RESISTANT HUB GREASE 500 GRM
TYGRIS Water resistant Hub Grease is a high performance grease with extremely high water wash off resistance, high load bearing and anti-corrosion capabilities. These qualities serve to give extended lubrication periods and reduce maintenance costs even at low temperatures. This product is designed for the use on trailer hubs and other areas where exposure to severe elements can cause premature wear.
Strengths
Extends lubrication intervals ensuring maximum cost savings in grease consumption;
Very high water resistance and corrosion protection;
Excellent EP performance provides protection against premature wear;
Technical specifications
Attributes
| Packaging | tub |
|---|---|
| Volume | 500 g |
| Colour | brown |
| Base | mineral oil |
| Assortment | hub grease |
Show UNSPSC/ECL@SS
£ 17.25 excl. VAT
/ Each
£ 20.70 incl. VAT
- Usually arrives within 14 working days
