References
Activate:1014
Rubix:169A5149
Manufacturer :1014

Product details : ACTIVATE 1014 FOODCARE SPRAY GREASE 400ML
ACTIVATE 1014 Spray Grease activate foodcare
Foodcare Spray Grease is fully synthetic clear grease with PTFE and is excellent for penetration and water resistance. Once applied, this food safe lubricant will set to a No.2 NLGI grease of the same consistency as a grease.
Strengths
- -40°C to +170°C
- Light / medium load
- NSF H1 registered
Applications
This product is specifically designed for light to medium load applications such as: chains, open gears, sprockets, conveyors and similar applications.
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Pack quantity | aerosol |
| Type | foodcare spray grease |
| Min. temperature | -40 °C |
| Max. temperature | 170 °C |
Show UNSPSC/ECL@SS
£ 23.83 excl. VAT
/ Each
£ 28.60 incl. VAT
- In stock: Next day delivery
