References
Draper:64089
Rubix:382A5253
Manufacturer :64089
EAN:5010559640898

Product details : DRAPER 64089 2PC 50MM 4.5MM P.SLOT.S/D BIT
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Imprint | phillips (ph) |
| Square | 4.5 mm |
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.40 incl. VAT
- Delivery usually within ( 7 ) days
