References
Draper:64018
Rubix:382A5226
Manufacturer :64018
EAN:5010559640188

Product details : DRAPER 64018 5PC 25MM NO2 C.SLOT S/D.BIT
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Imprint size | no.2 |
| Imprint | flat |
| Square | 6.35 mm |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.60 incl. VAT
- Delivery usually within ( 7 ) days
