KLINGSPOR 337890 AN400 NET STRIP 80 X 133 MM GRIT 120 PK50
AN 400 Abrasive screen, self-fastening, waterproof
See technical informationReferences
Klingspor:337890
Rubix:416A3553
EAN:4014855302758

Product details : KLINGSPOR 337890 AN400 NET STRIP 80 X 133 MM GRIT 120 PK50
AN 400 Strain mesh, grit 120 80 x 133 mm
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Width | 133 mm |
| Grain | 120 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 22.50 excl. VAT
/ Each
£ 27.00 incl. VAT
- Usually arrives within 14 working days