KLINGSPOR 337873 AN400 NET DISC 225 MM GRIT 120 PK25
AN 400 Abrasive screen, self-fastening, waterproof
See technical informationReferences
Klingspor:337873
Rubix:416A3541
EAN:4014855302628

Product details : KLINGSPOR 337873 AN400 NET DISC 225 MM GRIT 120 PK25
AN 400 abrasive screen disc, 225 mm grit 120
Technical specifications
Attributes
| Diameter | 225 mm |
|---|---|
| Grain | 120 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | polyester screen |
| Series | an 400 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 42.91 excl. VAT
/ Each
£ 51.49 incl. VAT
- Usually arrives within 14 working days