KLINGSPOR 65702 CS565 FIBRE DISC 180 X 22 MM GRIT 36 ROUND HOLE PK25
CS 565 Abrasive Fibre disc
See technical informationReferences
Klingspor:65702
Rubix:416A2397
EAN:4014855061112

Product details : KLINGSPOR 65702 CS565 FIBRE DISC 180 X 22 MM GRIT 36 ROUND HOLE PK25
CS 565 fibre disc, 180 x 22 mm grit 36 round hole
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Grain | 36 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium zirconia |
| Backing material | vulcanised fibre |
| Series | cs 565 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 56.25 excl. VAT
/ Each
£ 67.50 incl. VAT
- Usually arrives within 14 working days