FACOM SLOTTED HEAD SCREWDRIVER 4 X 150MM - SAFETY LOCK SYSTEM
AN-ANF.SLS - PROTWIST® Screwdrivers - Slotted - SLS
See technical informationReferences
Facom:AN4X150SLS
Rubix:2588724
EAN:3662424028113



Product details : FACOM SLOTTED HEAD SCREWDRIVER 4 X 150MM - SAFETY LOCK SYSTEM
Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
The crimped “rotating” cable solution, selected and tested by FACOM, maintains user ergonomics.
Silicon carbon blade: strong and resistant to flexion.
Bi-material grip resists to impacts, abrasion, and chemicals.
Finish: black tipped mat chromed blade.
NF ISO 2380-1, NF ISO 2380-2, ISO 2380-1, ISO 2380-2, DIN ISO 2380-1, DIN ISO 2380-2, ASME B107.600
The crimped “rotating” cable solution, selected and tested by FACOM, maintains user ergonomics.
Silicon carbon blade: strong and resistant to flexion.
Bi-material grip resists to impacts, abrasion, and chemicals.
Finish: black tipped mat chromed blade.
NF ISO 2380-1, NF ISO 2380-2, ISO 2380-1, ISO 2380-2, DIN ISO 2380-1, DIN ISO 2380-2, ASME B107.600
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 258x25x25 mm |
|---|---|
| Package weight | 84 g |
| Imprint | flat |
| Imprint size | 4 |
| Blade length | 150 mm |
| Length | 259 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 49.85 excl. VAT
/ Each
£ 59.82 incl. VAT
- Delivery usually within ( 14 ) days
