References
Gedore:2150 10
Rubix:122A3180
Manufacturer :6679860
EAN:4010886806661

Product details : GEDORE 10X200MM SCREWDRIVER 2150 10
Acc. to DIN ISO 2380-2, blade tip acc. to DIN ISO 2380-1 Form A. 3-component handles Power-Grip3 with hanging hole. Ergonomic handle design enables precise and fatigue-free working. Positive-fit joint of handle and blade for optimum transmission of force. Type of drive marked at end of the handle. Blade from Gedore molybdenum-vanadium-Plus tempered steel. * Length not standardised.
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 203 g |
|---|---|
| Imprint | flat |
| Imprint size | 10mm |
| Blade length | 200 mm |
| Length | 320 mm |
Show UNSPSC/ECL@SS
£ 13.38 excl. VAT
/ Each
£ 16.06 incl. VAT
- Delivery usually within ( 8 ) days
