WERA 051021 K'FORM KOMPAKT 20 SL/PH/PZ/POUCH 7PC
Kraftform Compact 20 with pouch
See technical informationSee documentsReferences
Wera:05051021001
Rubix:2517770
EAN:4013288098917

Documents
Product details : WERA 051021 K'FORM KOMPAKT 20 SL/PH/PZ/POUCH 7PC
The Sets in the series kraftform kompakt 20 are really something. A 2 position telescopic blade can be retracted into the handle for confined space operation or extended for more reach. It can also be removed and used as a 100 mm bit holder in the power tool. Six bits are conveniently integrated into a push-button opening bit magazine. the rapidaptor technology ensures rapid one hand bit changes, press-in auto bit lock and a secure positioning when used in power tools thanks to the free-turning sleeve.
Strengths
Kraftform holder with bayonet blade and rapidaptor quick-release chuck
Kraftform handle with anti-roll feature, multi-component and integrated magazine
Tough viscous bits for universal use
In robust punch
Retractable bayonet blade
Kraftform handle with anti-roll feature, multi-component and integrated magazine
Tough viscous bits for universal use
In robust punch
Retractable bayonet blade
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | 1/4 in;1x5,5 mm;1,2x6,5 mm;ph1;ph2;pz1;pz2 |
| Length | 170 mm |
Show UNSPSC/ECL@SS
£ 49.55 excl. VAT
/ Each
£ 59.46 incl. VAT
- Usually arrives within 14 working days