ATHH-Wood handle screwdriver for slotted screw - 6-points forged blade
Imprint | Flat |
---|---|
Imprint size | 4 mm |
Blade length | 90 mm |
Logistic Weight | 54 g |
---|---|
Packaged dimensions (D x W x H) | 195x25x25 mm |
Package weight | 54 g |
Imprint | Flat |
Imprint size | 4 mm |
Blade length | 90 mm |
Length | 195 mm |
Finishing | Chromed |
Diameter | 25 mm |
Weight | 49 g |
Usually arrives within 14 working days