FACOM SCREWDRIVERS AN12X400SR

AN.SR - Screwdriver for ADF slotted screws

See technical information

References

Facom:AN12X400SR
Rubix:154A6973
EAN:3148518696036
brand logo

Technical specifications

Imprintflat
Blade length400 mm
Materialcopper-beryllium / wood
See all Specifications

Product details : FACOM SCREWDRIVERS AN12X400SR


AN.SR - ADF slotted screwdriver
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.

Technical specifications


Attributes
Logistic Weight535 g
Packaged dimensions (D x W x H)549x34x34 mm
Package weight535 g
Imprintflat
Blade length400 mm
Materialcopper-beryllium / wood
Imprint size12
Length550 mm
£ 129.31 excl. VAT
/ Each
£ 155.17 incl. VAT
  • Delivery usually within ( 14 ) days