References
Bahco:KM6750-3/8-1P
Rubix:401A7809
Manufacturer :KM6750-3/8-1P
EAN:7314150533688




Technical specifications
| Imprint | hex / allen |
|---|---|
| Blade length | 50 mm |
| Material | high-grade alloy steel |
Product details : BAHCO KM6750-3/8-1P MAGNETIC NUT DRIVER 3/8 DRIVE
Nut driver for hexagon head screws, bolts and nuts
Strong permanent magnetic
With strong permanent magnet
High performance alloy steel
Phosphate finish
1/4" hexagon drive, suitable for power tools with DIN 3126, ISO 1173, style E 6.3
Packed individually in a plastic box
Strong permanent magnetic
With strong permanent magnet
High performance alloy steel
Phosphate finish
1/4" hexagon drive, suitable for power tools with DIN 3126, ISO 1173, style E 6.3
Packed individually in a plastic box
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Blade length | 50 mm |
| Material | high-grade alloy steel |
| Imprint size | 3/8 zeskant |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 7.15 excl. VAT
/ Each
£ 8.58 incl. VAT
- Delivery usually within ( 14 ) days