Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Screwdrivers, explosion-proof male wrenches
Explosion-proof screwdriver
ROEBUCK NON SPARKING SCREWDRIVER SLOTTED HEAD 8 846150
ROEBUCK NON SPARKING SCREWDRIVER SLOTTED HEAD 8 846150
Spark resistant screwdriver slot
References
roebuck:
846150
rubix:
209A7971
ean:
3660338083716
Technical specifications
Imprint
flat
Blade length
150
mm
Material
copper - beryllium 2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING SCREWDRIVER SLOTTED HEAD 8 846150
Spark resistant screwdriver slot Copper Beryllium 2. German made.
Technical specifications
Attributes
Imprint
flat
Blade length
150
mm
Material
copper - beryllium 2
Imprint size
8
mm
Length
150
mm
Weight
150
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.84
excl. VAT
/
Each
£
61.01
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING SCREWDRIVER PHILIPS COPPER BERYLLIUM PH2 846145
ROEBUCK NON SPARKING SCREWDRIVER SLOTTED HEAD 6 846149
BAHCO NSB304-1-100 NS POZIDRIV SCREWDRIVER CU-BE PZ1X100
BAHCO NSB304-2-125 NON SPARKING SCREW DRIVER
BAHCO NSB300-8-200 NS SLOTTED SCREWDRIVER CU-BE 8X200
BAHCO NSB304-3-150 NON SPARKING COPPER BERYLLIUM ERGO PH3 SCREWDR
BAHCO NSB300-4.5-100 NS SLOTTED SCREWDRIVER CU-BE 4.5X100
BAHCO NSB300-8-150 NS SLOTTED SCREWDRIVER CU-BE 8X150
BAHCO NSB302-2-125 NS PHILLIPS SCREWDRIVER CU-BE PH2X125
ROEBUCK NON SPARKING SCREWDRIVER PHILIPS PH4 COPPER BERYLLIUM 2 846147
FACOM SCREWDRIVER 1-100MM ANP1X100SR
BAHCO NSB300-10-300 NS SLOTTED SCREWDRIVER CU-BE 10X300
ROEBUCK NON SPARKING SCREWDRIVER SLOTTED HEAD 10 846151
FACOM SCREWDRIVERS ANP0X50SR
ROEBUCK NON SPARKING SCREWDRIVER PHILIPS PH3 COPPER BERYLLIUM 846146