References
Facom:AN8X200SR
Rubix:154A7105
EAN:3148518695589




Technical specifications
| Imprint | flat |
|---|---|
| Blade length | 200 mm |
| Material | copper-beryllium / wood |
Product details : FACOM N/S SCREWDRIVER AN8X200SR
AN.SR - ADF slotted screwdriver
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
Technical specifications
Attributes
| Logistic Weight | 164 g |
|---|---|
| Packaged dimensions (D x W x H) | 320x22x22 mm |
| Package weight | 164 g |
| Imprint | flat |
| Blade length | 200 mm |
| Material | copper-beryllium / wood |
| Imprint size | 8 |
| Length | 320 mm |
Show UNSPSC/ECL@SS
£ 55.43 excl. VAT
/ Each
£ 66.52 incl. VAT
- Delivery usually within ( 14 ) days