BAHCO NSB300-3-75 NS SLOTTED SCREWDRIVER CU-BE 3X75
Slotted Screwdriver
See technical informationSee documentsReferences
Bahco:NSB300-3-75
Rubix:264A0731
EAN:7314150317547



Documents
Product details : BAHCO NSB300-3-75 NS SLOTTED SCREWDRIVER CU-BE 3X75
Strengths
•Developed according to the scientific ERGO™ process
Screwdriver for slotted head screws
Handle produced using antistatic plastics
Produced according to ISO 2380
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Triple-component handle combines strong core with good grip, providing maximum user comfort and force transmission
Anti-magnetic and highly corrosion resistant
Screwdriver for slotted head screws
Handle produced using antistatic plastics
Produced according to ISO 2380
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Triple-component handle combines strong core with good grip, providing maximum user comfort and force transmission
Anti-magnetic and highly corrosion resistant
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Blade length | 75 mm |
| Material | copper beryllium |
| Imprint size | 3 mm |
| Length | 200 mm |
Show UNSPSC/ECL@SS
£ 32.95 excl. VAT
/ Each
£ 39.54 incl. VAT
- Delivery usually within ( 14 ) days
