References
Bahco:NSB304-2-125
Rubix:296A7780
EAN:7314150295937


Technical specifications
| Imprint | pozidriv |
|---|---|
| Blade length | 125 mm |
| Material | beryllium copper |
Product details : BAHCO NSB304-2-125 NON SPARKING SCREW DRIVER
Non-sparking, ERGO™ Pozidriv screwdriver, developed according to the scientific ERGO™ process. Three-component handle for maximum user comfort and torque transfer. Indelible color coding on both ends of the handle for easy selection of the correct screwdriver. Material: Copper-Beryllium (Cu-Be) alloy. Non-sparking. Non-magnetic and highly corrosion resistant. Cold-rolled. Product standard ISO 8764.
Technical specifications
Attributes
| Logistic Weight | 112 g |
|---|---|
| Imprint | pozidriv |
| Blade length | 125 mm |
| Material | beryllium copper |
| Imprint size | pz2 |
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 41.05 excl. VAT
/ Each
£ 49.26 incl. VAT
- Delivery usually within ( 14 ) days