Angular contact ball bearing Timken 7405 WSU, Outer diameter: 80 mm | Inner diameter: 25 mm | Width: 21 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7405 WSU
Rubix:395A9425
EAN:0087796046955

Product details : TIMKEN 7405W SU ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Series | 7400 |
| Cage | brass |
| Weight | 0.925 kg |
| Reference speed | 5700 rpm |
| Limit speed | 3800 rpm |
| Angle | 40 ° |
| Basic static load, radial - C0r | 25900 N |
| Basic dynamic load, radial - Cr | 53300 N |
Show UNSPSC/ECL@SS
£ 216.64 excl. VAT
/ Each
£ 259.97 incl. VAT
- Usually arrives within 14 working days
