NTN - Angular Contact Ball Bearing - 7313B
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 140x140x33 mm |
---|---|
Logistic Weight | 2150 g |
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Bearing Clearance | cn |
Series | 7300 |
Material | steel |
Cage | steel |
Angle | 40 ° |
Basic static load, radial - C0r | 75500 N |
Basic dynamic load, radial - Cr | 113000 N |
Sealing | open |
Usually arrives within 14 working days