NTN - Self-Aligning Ball Bearing - 3200S
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 41.3 mm |
Logistics dimensions (L x W x H) | 130x130x41,3 mm |
---|---|
Logistic Weight | 2043 g |
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 41.3 mm |
Bearing Clearance | C3 |
Series | 3200 |
Cage | Steel |
Angle | 32 ° |
Sealing | Open |
Usually arrives within 14 working days