Angular contact ball bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 58.7 mm |
Logistics dimensions (L x W x H) | 58,7x140x140 mm |
---|---|
Logistic Weight | 3920 g |
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 58.7 mm |
Bearing Clearance | CN |
Series | 33..-B |
Material | Steel |
Cage | Polyamide |
Sealing | Open |
Usually arrives within 14 working days