Angular contact ball bearing SNR 5311NRZZG15, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 49.2 mm
SNR - Self-Aligning Ball Bearing - 5311.NRZZG15
See technical informationReferences
SNR:5311NRZZG15
Rubix:204A8750
Manufacturer :5311.NRZZG15
EAN:3413520106065



Product details : SNR 5311NRZZG15 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, groove on the outer ring, snap ring, shielded, polyamide cage
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 49.2 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 5300 |
| Cage | polyamide |
| Reference speed | 5000 rpm |
| Limit speed | 4400 rpm |
| Angle | 25 ° |
| Basic static load, radial - C0r | 78800 N |
| Basic dynamic load, radial - Cr | 98600 N |
Show UNSPSC/ECL@SS
£ 137.44 excl. VAT
/ Each
£ 164.93 incl. VAT
- Delivery usually within ( 3 ) days
