Angular contact ball bearing Timken 7408 WSU, Outer diameter: 110 mm | Inner diameter: 40 mm | Width: 27 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7408 WSU
Rubix:395A9429
EAN:0087796047013

Product details : TIMKEN 7408W SU ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 27 mm |
| Angle | 20 ° |
Show UNSPSC/ECL@SS
£ 277.74 excl. VAT
/ Each
£ 333.29 incl. VAT
- Usually arrives within 14 working days
