Angular contact ball bearing FAG 7204-B-XL-TVP-UB, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Angular contact ball bearing
See technical informationReferences
FAG:7204-B-XL-TVP-UB
Rubix:274A7069
Manufacturer :0882816980000
EAN:4054372612329

Product details : FAG 7204-B-XL-TVP-UB ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | open |
| Series | 72..-b-xl-tvp-ub |
| Cage | polyamide |
| Weight | 0.103 kg |
| Reference speed | 15400 rpm |
| Limit speed | 21600 rpm |
| Angle | 40 ° |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14900 N |
Show UNSPSC/ECL@SS
£ 21.87 excl. VAT
/ Each
£ 26.24 incl. VAT
- Delivery usually within ( 7 ) days
