Angular contact ball bearing FAG 7310-B-XL-TVP-UB, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm
Angular contact ball bearing
See technical informationReferences
FAG:7310-B-XL-TVP-UB
Rubix:274A7139
Manufacturer :0882844500000
EAN:4054372259906

Product details : FAG 7310-B-XL-TVP-UB ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-tvp |
| Reference speed | 6100 rpm |
| Limit speed | 8400 rpm |
| Basic static load, radial - C0r | 50000 N |
| Basic dynamic load, radial - Cr | 80000 N |
Show UNSPSC/ECL@SS
£ 55.73 excl. VAT
/ Each
£ 66.88 incl. VAT
- Usually arrives within 14 working days
