Angular contact ball bearing SKF 3315 A-2Z/C3MT33, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 68.3 mm

Angular Contact Ball Bearing

See technical information

References

SKF:3315 A-2Z/C3MT33
Rubix:106A1503
Manufacturer :162116
EAN:7316571822006
brand logo

Technical specifications

Inner diameter75 mm
Outer diameter160 mm
Width68.3 mm
See all Specifications

Product details : SKF ANGULAR CONTACT BEARING 3315 A-2Z/C3MT33


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- High-speed capability
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings

Technical specifications


Attributes
Logistic Weight5292 g
Inner diameter75 mm
Outer diameter160 mm
Width68.3 mm
Bearing Clearancec3
Sealingtwo metal shields
Series33a
Materialbearing steel
£ 665.97 excl. VAT
/ Each
£ 799.16 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories