Angular contact ball bearing FAG 7222-B-XL-TVP-UA, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 38 mm


Angular contact ball bearing

References
fag:7222-B-XL-TVP-UA
rubix:204A3121
manufacturer :0167256540000
ean:4012801207102
brand logo
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter200 mm
Width38 mm
See all Specifications

Product details : FAG 7222-B-XL-TVP-UA CYLINDRICAL ROLLER BEARING


Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage

Strengths

Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.

Technical specifications


Attributes
Logistics dimensions (L x W x H)38x200x200 mm
Logistic Weight4440 g
Inner diameter110 mm
Outer diameter200 mm
Width38 mm
Bearing ClearanceCN
Series72..-B-XL-TVP
MaterialSteel
CagePolyamide
Reference speed3950 rpm
Limit speed4350 rpm
Basic static load, radial - C0r154000 N
Basic dynamic load, radial - Cr167000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 233.75 excl. VAT
/ Each
£ 280.50 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories