Angular contact ball bearing FAG 7406-B-XL-MP-UA, Outer diameter: 90 mm | Inner diameter: 30 mm | Width: 23 mm
Angular contact ball bearing
See technical informationReferences
FAG:7406-B-XL-MP-UA
Rubix:158A7650
Manufacturer :0191187670000
EAN:4012801327800

Product details : FAG 7406-B-XL-MP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 74..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x90x90 mm |
|---|---|
| Logistic Weight | 800 g |
| Inner diameter | 30 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 74..-b-xl-mp |
| Cage | brass |
| Reference speed | 6800 rpm |
| Limit speed | 14500 rpm |
| Basic static load, radial - C0r | 30500 N |
| Basic dynamic load, radial - Cr | 51000 N |
Show UNSPSC/ECL@SS
£ 129.65 excl. VAT
/ Each
£ 155.58 incl. VAT
- Delivery usually within ( 7 ) days
