Angular contact ball bearing
Inner diameter | 6 mm |
---|---|
Outer diameter | 17 mm |
Width | 9 mm |
Logistic Weight | 11 g |
---|---|
Inner diameter | 6 mm |
Outer diameter | 17 mm |
Width | 9 mm |
Bearing Clearance | cn |
Series | 30..-b-2z-tvh |
Material | steel |
Cage | polyamide |
Reference speed | 32000 rpm |
Limit speed | 31500 rpm |
Basic static load, radial - C0r | 1400 N |
Basic dynamic load, radial - Cr | 3050 N |
Sealing | two metal shields |
Usually arrives within 14 working days