Angular contact ball bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 14 mm |
Logistic Weight | 53 g |
---|---|
Inner diameter | 10 mm |
Outer diameter | 30 mm |
Width | 14 mm |
Bearing Clearance | CN |
Series | 32..-B-2RSR-TVH |
Material | Steel |
Cage | Polyamide |
Limit speed | 16100 rpm |
Basic static load, radial - C0r | 4450 N |
Basic dynamic load, radial - Cr | 7800 N |
Sealing | Two rubber seals |
In stock: Next day delivery