Angular contact ball bearing FAG 3203-BD-XL-2Z-TVH-C3, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 17.5 mm
Angular contact ball bearing
See technical informationReferences
FAG:3203-BD-XL-2Z-TVH-C3
Rubix:229A0599
Manufacturer :0636628250030
EAN:4064327819154

Product details : FAG 3203-BD-XL-2Z-TVH-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL-2Z-TVH, double row, X-life, shields, plastic cage
Technical specifications
Attributes
| Logistic Weight | 93 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 17.5 mm |
| Bearing Clearance | c3 |
| Sealing | two metal shields |
| Series | 32..-bd-xl-2z-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 16600 rpm |
| Limit speed | 14600 rpm |
| Basic static load, radial - C0r | 9500 N |
| Basic dynamic load, radial - Cr | 15500 N |
Show UNSPSC/ECL@SS
£ 23.17 excl. VAT
/ Each
£ 27.80 incl. VAT
- Delivery usually within ( 7 ) days
