72.. Series Angular Contact Ball Bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 230 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x230x230 mm |
---|---|
Logistic Weight | 6762,8 g |
Inner diameter | 130 mm |
Outer diameter | 230 mm |
Width | 40 mm |
Bearing Clearance | cn |
Series | 72b |
Material | bearing steel |
Basic static load, radial - C0r | 193000 N |
Basic dynamic load, radial - Cr | 186000 N |
Sealing | open |
Usually arrives within 14 working days