Angular contact ball bearing FAG 3203-BD-XL-TVH-L285, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 17.5 mm
Angular contact ball bearing
See technical informationReferences
FAG:3203-BD-XL-TVH-L285
Rubix:229A4023
Manufacturer :0697980010000
EAN:4064327819215

Product details : FAG 3203-BD-XL-TVH-L285 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL-TVH, double row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 96 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 17.5 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 32..-bd-xl-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 16600 rpm |
| Limit speed | 19400 rpm |
| Basic static load, radial - C0r | 9500 N |
| Basic dynamic load, radial - Cr | 15500 N |
Show UNSPSC/ECL@SS
£ 21.74 excl. VAT
/ Each
£ 26.09 incl. VAT
- Delivery usually within ( 7 ) days
