Angular contact ball bearing FAG 3217-C3, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 49.2 mm
Angular contact ball bearing
See technical informationReferences
FAG:3217-C3
Rubix:229A0615
Manufacturer :0167124470030
EAN:4012801271127

Product details : FAG 3217-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING 167124470030
Angular contact ball bearing 32, double row, with filling slot, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49x150x150 mm |
|---|---|
| Logistic Weight | 3320 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 49.2 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 32 |
| Material | steel |
| Reference speed | 4700 rpm |
| Limit speed | 4650 rpm |
| Basic static load, radial - C0r | 154000 N |
| Basic dynamic load, radial - Cr | 128000 N |
Show UNSPSC/ECL@SS
£ 175.29 excl. VAT
/ Each
£ 210.35 incl. VAT
- Delivery usually within ( 7 ) days
