Angular contact ball bearing FAG 3220-C3, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 60.3 mm
Angular contact ball bearing
See technical informationReferences
FAG:3220-C3
Rubix:229A0619
Manufacturer :0167124980030
EAN:4012801271165

Product details : FAG 3220-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING 167124980030
Angular contact ball bearing 32, double row, with filling slot, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 5975 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 60.3 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 32 |
| Material | steel |
| Reference speed | 4050 rpm |
| Limit speed | 3750 rpm |
| Basic static load, radial - C0r | 235000 N |
| Basic dynamic load, radial - Cr | 186000 N |
Show UNSPSC/ECL@SS
£ 308.08 excl. VAT
/ Each
£ 369.70 incl. VAT
- Delivery usually within ( 7 ) days
